60A Single Phase Non-Fused Disconnect
60A Single Phase Non-Fused Disconnect
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: 17 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to stop the power going to an air conditioning unit, heat pump, spa or hot tub and to allow for safe working conditions.
- Designed for outdoor use and is rain tight and sleet resistant.
- The line, load, and ground terminals are aligned for ease of wiring.
- Reversible door which opens to either left or right.
- Side open door opens more than 180° for maximum access and has a full dead front.
- UL Listed (IRF9), NEMA Type 3R.
Documents
Specifications
- AMP:
- 60
- Depth:
- 2-1/2 in
- Height:
- 7-1/2 in
- Length:
- 2-3/8 in
- Phase:
- Single Phase
- Product Type:
- Non-Fused Disconnect
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 5 in