625 Series
Frequently Purchased Together
Product Details
Product Details
- Increases air circulation
- Lowers heating and cooling costs
- Metal construction
- No maintenance motor
- Straight forward installation
- Permanently lubricated
- Saves on utility bills year round
Specifications
- AMP:
- 0.7
- CFM:
- 650 ft3/min
- Depth:
- 10-1/2 in
- Diameter:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 10 in
- Length:
- 8 in
- Material:
- Metal
- Product Type:
- Duct Fan
- UL Listed:
- UL 507
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 1-1/2 in