This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

625 Series

  • Fast #
  • Part #DIV625AF12
  • Item #547713
  • Manufacturer Part #625-AF12
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

625 Series

  • Fast #
  • Part #DIV625AF12
  • Item #547713
  • Manufacturer Part #625-AF12
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Increases air circulation
  • Lowers heating and cooling costs
  • Metal construction
  • No maintenance motor
  • Straightforward installation
  • Requires Certification

Specifications

AMP:
1
CFM:
975 ft3/min
Depth:
12-1/2 in
Diameter:
12 in
Energy Star Compliant:
No
Length:
9-1/8 in
Material:
Metal
Product Type:
Duct Fan
UL Listed:
UL 507
Vent Duct Shape:
Round
Volts:
120V
Watts:
75 W
Width:
3-1/4 in