This product requires certification to purchase.

7-1/2 x 2 in. Snap-Off and Utility Knife Blade

You last purchased this on
 
DiversiTech®

7-1/2 x 2 in. Snap-Off and Utility Knife Blade

  • Fast #
  • Part #DIV53542047
  • Item #3535651
  • Manufacturer Part #535-42047
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

7-1/2 x 2 in. Snap-Off and Utility Knife Blade

  • Fast #
  • Part #DIV53542047
  • Item #3535651
  • Manufacturer Part #535-42047
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight and easy to use, it is an ideal general-purpose knife for the shop, garage, and around the house.
  • The fully retractable blades lock in any position for safe cutting.
  • When the blade gets dull, break off a segment for a sharp, new edge.
  • Knives accept universal replacement blades.
  • Made from high impact polystyrene for durability.
  • Includes: 1-piece large snap-off knife with 8 sharp points per blade; plus built-in blade breaker.
  • Requires Certification

Specifications

Blade Length (in):
7-1/2 in
Blade Material:
Stainless Steel
Color Finish Name:
Black, Red
Height:
1/4 in
Length:
7-1/2 in
Tool Type:
Snap-Off, Utility Knife Blade
Weight:
1/5 lb
Width:
2 in