This product requires certification to purchase.

7 in. High Temperature Female Slip-On

DiversiTech®

7 in. High Temperature Female Slip-On

  • Fast #
  • Part #DIV4214
  • Item #3756928
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

7 in. High Temperature Female Slip-On

  • Fast #
  • Part #DIV4214
  • Item #3756928
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The High Temperature Male Slip-Ons are constructed of nickel plated steel.
  • These non-insulated terminals are rated at 900 degree F (482 degree C).
  • Wire range 16-14, tab size .250
  • Requires Certification

Specifications

Color Finish Name:
Silver
End Connection 1:
Female
End Connections:
Female
Height:
1/4 in
Maximum Temperature:
900
Package Quantity:
Pack of 21
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
3 in