This product requires certification to purchase.

7 In. Non-Insulated Piggy Back Slip-On

DiversiTech®

7 In. Non-Insulated Piggy Back Slip-On

  • Fast #
  • Part #DIV6210
  • Item #3756839
5 out of 5 Customer Rating
Brand image
DiversiTech®

7 In. Non-Insulated Piggy Back Slip-On

  • Fast #
  • Part #DIV6210
  • Item #3756839
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • These insulated terminals crimp to the wires which relieves the need to solder.
  • Non-Insulated piggy back slip-ons.
  • Wire range 16-14
  • Requires Certification

Specifications

Color Finish Name:
Silver
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Height:
1/2 in
Package Quantity:
Pack of 20
Width:
3 in