7 in. Nylon UV Resistant Cable Ties in Black (Pack of 100)
7 in. Nylon UV Resistant Cable Ties in Black (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Global
- Package Quantity:
- Pack of 100
- Product Type:
- Cable Ties
- Tensile Strength:
- 50 lb
- Width:
- 6 in