7 in. Nylon Wire Ties in Natural (Pack of 100)
7 in. Nylon Wire Ties in Natural (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 12-1/2 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- Wire Ties
- Tensile Strength:
- 50 lbs/inch
- UL Listed:
- No
- Width:
- 12-1/2 in