Wire Connector in Grey 100 Pack
71B Wire-Nut® Wire Connector in Grey 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 200 Case: 200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color coded connectors
- Quick and secure connection
- Resists chemical actions
- Deep skirt prevents exposure of bare wire
- For use on #22 to #16 AWG wire
Specifications
- Application:
- Residential
- Collection:
- 71B Wire-Nut®
- Color Finish Name:
- Grey
- Height:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Package Quantity:
- Pack of 100
- Product Type:
- Wire Connector
- UL Listed:
- Yes
- Volts:
- 300V
- Width:
- 3 in
- Wire Gauge (AWG):
- 22-14 AWG