This product requires certification to purchase.

9 1/2 in. Nylon Cable Ties in Natural (Pack of 1000)

You last purchased this on
 
DiversiTech®

9 1/2 in. Nylon Cable Ties in Natural (Pack of 1000)

  • Fast #
  • Part #DIV6269MX
  • Item #3757154
  • Manufacturer Part #6269MX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

9 1/2 in. Nylon Cable Ties in Natural (Pack of 1000)

  • Fast #
  • Part #DIV6269MX
  • Item #3757154
  • Manufacturer Part #6269MX
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
9-1/2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Package Quantity:
Pack of 1000
Product Type:
Cable Tie Mount
Width:
5 in