6-1/2 x 8-3/10 in. Condensate Drain Pan
A/C Easy Tee® 6-1/2 x 8-3/10 in. Condensate Drain Pan
Frequently Purchased Together
Product Details
Product Details
- Quickly clear condensate lines
- Never cut condensate lines again
- Simple and inexpensive way to comply with international mechanical code 307.2.5
- For use in residential and industrial applications
- Use with service tool kit ST75
- Schedule 40 PVC for years of reliability
Specifications
- Brand Model Compatibility:
- DiversiTech ST75
- Collection:
- A/C Easy Tee®
- Color Finish Name:
- White
- Depth:
- 2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Height:
- 6-1/2 in
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3/4 in
- Width:
- 3-1/4 in