A/C Easy Tee®
Frequently Purchased Together
Product Details
Product Details
- Simple, inexpensive way to comply with the International Mechanical Code M32-12
- Provides a condensate drain service port that is flexible and easy to use with nitrogen, water or shop vac
- No valve or moving parts that could fail
- Provides a condensate drain service port that is flexible and easy to use with nitrogen, water, or shop vac
Specifications
- Collection:
- A/C Easy Tee®
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 12-3/10 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 6-1/2 in