A/C Easy Tee®
Frequently Purchased Together
Product Details
Product Details
- A/C Easy Tee is a simple, inexpensive way to comply with the International Mechanical Code M32-12.
- It provides a Condensate Drain Service Port that is flexible and easy to use with nitrogen, water, or shop vac.
- A/C Easy Tee has no valve or moving parts that could fail.
- A/C Easy Tee Service Tool Kit with 3 fittings.
Specifications
- Application:
- Residential, Commercial
- Collection:
- A/C Easy Tee®
- Color Finish Name:
- Satin Black
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 6-1/2 in
- Length:
- 8-3/10 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Pressure - Maximum:
- 289 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 140 Deg F
- Weight:
- 11/50 lb
- Width:
- 6 in