Acid Test Kit in White
Acid Test Kit™ Acid Test Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 147 Case: 147 Pallet: 600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Mineral oil or Alkylbenzene lubricants
- Color change indicates acidity
- Color intensity reveals the amount of acid present in the oil sample
- Easy to use and evaluate
- Convenient, one-step test means no chemicals to mix
Documents
Specifications
- Collection:
- Acid Test Kit™
- Color Finish Name:
- Clear
- Size:
- 1-7/10 oz