ASTD Wire Connector
ASTD Wire Connector
Frequently Purchased Together
Product Details
Product Details
- Connectors are color coded with spring inserts
- Heat resistant thermoplastic
- Connectors are for copper to copper connections
- Assorted of colors
Specifications
- Color Finish Name:
- Grey
- Height:
- 1/2 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Temperature Range:
- Up to 105 Deg C
- Width:
- 4-1/4 in