This product requires certification to purchase.

26 in. x 26 in. Plastic Condensate Drain Pan

You last purchased this on
 
DiversiTech®

Asurity™ 26 in. x 26 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV62626L
  • Item #1392046
  • Manufacturer Part #6-2626L
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Asurity™ 26 in. x 26 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV62626L
  • Item #1392046
  • Manufacturer Part #6-2626L
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vacuum-formed from non-toxic ABS plastic
  • Rolled edges for durability
  • Ribbed bottoms for rigidity and reinforced corners for strength
  • Pan holds up to 2 in of water, comes equipped with 3/4 in Dia PVC discharge fitting
  • The seamless construction features rolled edges on all sides for maximum safety and integrity
  • No seams, no rust and no leakage
  • Complies with southern building code
  • Outlet on long side
  • Used to collect condensate from cooling and evaporator coils in locations where damage to any building component could occur as a result of overflow from the equipment drain pan or stoppage of the condensate drain piping
  • Requires Certification

Documents


Specifications

Collection:
Asurity™
Color Finish Name:
Black
Depth:
2 in
Drain Opening:
3/4 in
Length:
26 in
Material:
Plastic
Material Type:
ABS, PVC
Size:
26 in x 26 in
Width:
26 in