This product requires certification to purchase.

27 in. x 48 in. Plastic Condensate Drain Pan

You last purchased this on
 
DiversiTech®

Asurity™ 27 in. x 48 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV62748L
  • Item #1392011
  • Manufacturer Part #6-2748L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Asurity™ 27 in. x 48 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV62748L
  • Item #1392011
  • Manufacturer Part #6-2748L
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 5 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rolled edges for durability
  • Ribbed bottoms for rigidity and reinforced corners for strength
  • Pan holds up to 2 in of water, comes equipped with 3/4 in Dia PVC discharge fitting
  • The seamless construction features rolled edges on all sides for maximum safety and integrity
  • No seams, no rust and no leakage
  • Complies with southern building code
  • ABS materials will not put out toxic smoke
  • A/C secondary condensate drain pans
  • Requires Certification

Documents


Specifications

Collection:
Asurity™
Color Finish Name:
Black
Depth:
2 in
Drain Opening:
3/4 in
Length:
27 in
Material:
Plastic
Material Type:
ABS, PVC
Size:
27 in x 48 in
Width:
48 in