This product requires certification to purchase.

30 in. x 50 in. Metal Condensate Drain Pan

You last purchased this on
 
DiversiTech®

Asurity™ 30 in. x 50 in. Metal Condensate Drain Pan

  • Fast #
  • Part #DIV6M3050
  • Item #3695185
  • Manufacturer Part #6-M3050
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Asurity™ 30 in. x 50 in. Metal Condensate Drain Pan

  • Fast #
  • Part #DIV6M3050
  • Item #3695185
  • Manufacturer Part #6-M3050
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Seamless design minimizes leaks from seams and folded corners found in conventional metal drain pans
  • Stamped from a single sheet of 26 ga galvanized steel
  • Rolled edges on all sides for maximum safety and integrity
  • Two optional drain outlet locations
  • 5 in riser gives additional height needed to assure proper drain line pitch
  • Nestable with rolled edges
  • Includes complete kit for easier installation
  • Fittings are conveniently packaged with the pan for simple and efficient installation
  • Requires Certification

Documents


Specifications

Collection:
Asurity™
Color Finish Name:
Silver
Depth:
2-1/2 in
Drain Opening:
3/4 in
Gauge (metal):
26 ga
Height:
5-3/4 in
Length:
30 in
Material:
Steel
Size:
30 in x 50 in
Width:
50 in