30 in. x 60 in. Plastic Condensate Drain Pan
Asurity™ 30 in. x 60 in. Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5 in riser gives additional height needed to assure proper drain line pitch
- Thicker, tougher version of our regular high rise pans
- Complete kit for easier installation including a CS1200 safety overflow switch, six EVA™ pads and 3/4 in PVC male adapter
- EVA™ pads increase available drain line pitch, minimize sound and vibration
- Durable, lightweight pan is 80% thicker than a standard drain pan
- Heat and cold-resistant, meets structural and temperature requirements for attic installations
Documents
Specifications
- ASTM:
- ASTM 638, ASTM 648, ASTM 790
- Collection:
- Asurity™
- Color Finish Name:
- Black
- Depth:
- 4 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Height:
- 60 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- ABS, PVC
- Size:
- 30 in x 60 in
- Width:
- 60 in