36 x 2 in. Condensate Drain Pan
Asurity™ 36 x 2 in. Condensate Drain Pan
Frequently Purchased Together
Product Details
Product Details
- Vacuum-formed from non-toxic ABS plastic
- Rolled edges for durability
- Ribbed bottoms for rigidity and reinforced corners for strength
- Pan holds up to 2 in of water, comes equipped with 3/4 in Dia PVC discharge fitting
- The seamless construction features rolled edges on all sides for maximum safety and integrity
- No seams, no rust and no leakage
- Complies with southern building code
- Outlet on long side
- A/C secondary condensate drain pans
Documents
Specifications
- Collection:
- Asurity™
- Color Finish Name:
- Black
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- ABS, PVC
- Size:
- 36 in x 36 in
- Width:
- 36 in