This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

Asurity™

  • Fast #
  • Part #DIV6HK3060
  • Item #3756525
  • Manufacturer Part #6-HK3060
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Asurity™

  • Fast #
  • Part #DIV6HK3060
  • Item #3756525
  • Manufacturer Part #6-HK3060
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 5 in riser gives additional height needed to assure proper drain line pitch
  • Complete kit for easier installation including a CC-1 safety overflow switch, six EVA™ pads and 3/4 in PVC male adapter
  • EVA™ pads increase available drain line pitch, minimize sound and vibration
  • Durable, lightweight pan is 80% thicker than a standard drain pan
  • Heat and cold-resistant, meets structural and temperature requirements for attic installations
  • Heavy-duty reinforced construction for long term performance
  • Innovative new plastic drain pan design which allows placement of an air handler 2-3/4 in and above the outside lip of the pan without the need for separate, cumbersome mounting blocks
  • The pan has a molded-in network of risers to give a 5 in lift and the risers are positioned to accept a wide variety of air handler sizes
  • Each riser has a specially shaped area at each end to accommodate a 2 x 2 in anti-vibration pad which allows for quiet operation at all times
  • Meets the structural and temperature requirements for attic installations
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 638, ASTM 648, ASTM 790
Collection:
Asurity™
Color Finish Name:
Black
Depth:
6 in
Drain Opening:
3/4 in
End Connection 1:
Adapter
End Connections:
Adapter
Length:
30 in
Material:
Plastic
Material Type:
ABS, PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
30 in x 60 in
Width:
60 in