Asurity™
Frequently Purchased Together
Product Details
Product Details
- The seamless design virtually eliminates leaks from seams and folded corners found in conventional metal drain pans
- Stamped from a single sheet of 26 ga galvanized steel
- Rolled edges on all sides for maximum safety and integrity
- Two optional drain outlet locations
- Easy flexible installation with an outlet on both the long and short side of the pan
Documents
Specifications
- Collection:
- Asurity™
- Color Finish Name:
- Silver
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- Gauge (metal):
- 26 ga
- Length:
- 30 in
- Material:
- Steel
- Material Type:
- PVC
- Size:
- 36 in x 60 in
- Width:
- 60 in