Asurity™
Frequently Purchased Together
Product Details
Product Details
- Clear PVC
- Easy to install
- Schedule 40 PVC fittings
- Watertight caps included
- Includes cleaning brush
- Built-in switch
- Multiple cleanouts for easy maintenance
Documents
Specifications
- Collection:
- Asurity™
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-19/20 in
- IAPMO Listed:
- No
- Length:
- 7-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- Width:
- 8-7/20 in