This product requires certification to purchase.

Float Switch

You last purchased this on
 
DiversiTech®

Asurity® Float Switch

  • Fast #
  • Part #DIVBG101
  • Item #8892039
  • Manufacturer Part #BG-101
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Asurity® Float Switch

  • Fast #
  • Part #DIVBG101
  • Item #8892039
  • Manufacturer Part #BG-101
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This switch shuts down the HVAC system to prevent flood damage
  • Prevents short cycling that can lead to equipment damage
  • Works on both metal and plastic drain pans
  • Trips in 50% less water than most industry-standard switches
  • Latching mechanism eliminates intermittent condensate tripping
  • The system will remain off, even if the water has receded, until manually reset
  • 3/8 in trigger depth for fast response
  • 3/8" trigger depth for fast response
  • Requires Certification

Specifications

AMP:
4
Collection:
Asurity®
Color Finish Name:
Grey
Height:
9-1/4 in
Length:
3 in
UL Listed:
Yes
Volts:
24V
Width:
3-3/4 in