1 gal. Roof Sealant in Black
Black Jack® 1 gal. Roof Sealant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Black Jack® all-weather roof cement is an asphalt based patching compound designed to repair cracks, splits, seams and holes in roofing materials
- Use in wet or dry conditions
- Seals flashings, and other roof projections
- Fiber reinforced
- Thick trowel grade
- Made in the USA
- Works great in new construction for setting flashings, drip edges, and roofing material edges
Documents
Specifications
- Application:
- HVAC, Industrial
- Capacity:
- 1 gal
- Collection:
- Black Jack®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-3/4 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Product Type:
- Roof Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 gal
- Width:
- 4 in