This product requires certification to purchase.

Butt Connector 12-10 AWG 100 Pack 100-Pack

You last purchased this on
 
DiversiTech®

Butt Connector 12-10 AWG 100 Pack 100-Pack

  • Fast #
  • Part #DIVB233C
  • Item #3184120
  • Manufacturer Part #B233C
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Butt Connector 12-10 AWG 100 Pack 100-Pack

  • Fast #
  • Part #DIVB233C
  • Item #3184120
  • Manufacturer Part #B233C
4.6 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Insulated
  • Requires Certification

Specifications

Color Finish Name:
Silver
Material:
Plastic
Package Quantity:
Pack of 100
Width:
9 in
Wire Gauge (AWG):
12 ga