CABLETIE 14IN 175 4IN B. DI
CABLETIE 14IN 175 4IN B. DI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 100
- Product Type:
- Heavy Duty Cable Ties