14 oz. Non-Chlorinated Degreaser
Chlor-Free™ 14 oz. Non-Chlorinated Degreaser
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-chlorinated degreasing solvent that removes oil, grease and other contaminants
- Perfect for applications requiring quick turnaround and where a low flashpoint solvent can be used
- Use on motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, chains, wire ropes, bearings, dies & molds
- Removes grease and oil
- Use caution on plastics
- Low odor
- Low flashpoint solvent
Specifications
- Application:
- Grease, Oil Remover
- Collection:
- Chlor-Free™
- Color Finish Name:
- Clear
- Depth:
- 2-3/4 in
- Diameter:
- 2-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Degreaser
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 14 oz
- Width:
- 3 in