This product requires certification to purchase.

48 x 3 in. Equipment Pad Concrete, Plastic and Steel

You last purchased this on
 
DiversiTech®

CladLite® 48 x 3 in. Equipment Pad Concrete, Plastic and Steel

  • Fast #
  • Part #DIV36363
  • Item #1135270
  • Manufacturer Part #3636-3
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

CladLite® 48 x 3 in. Equipment Pad Concrete, Plastic and Steel

  • Fast #
  • Part #DIV36363
  • Item #1135270
  • Manufacturer Part #3636-3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CladLite® pads use steel reinforcements throughout the pad to add strength and durability to the pad
  • CladLite® equipment pads are 80% lighter than solid concrete for easier installation and handling while still providing a sturdy, reliable equipment base
  • Made from durable concrete, they provide a sturdy base for your equipment and excellent durability even in extreme outdoor conditions
  • It does not craze, soften, or delaminate and has a proven resistance against R-22 and R-134a, compressor oil, salt solution, and synthetic canine urine
  • Freeze/thaw, UV, chemical & flame resistant for long-term life outdoors
  • Flat bottom design provides excellent resistance to sinking and settling
  • Excellent resistance to cracking or crazing
  • Requires Certification

Documents


Specifications

Allowable Load:
125 lbs
Collection:
CladLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
36 in
Material:
Concrete, Foam, Steel
Size:
36 in x 36 in x 3 in
Thickness:
3 in
Width:
36 in