120V Condensate Removal Pump with Tubing
ClearVue™ 120V Condensate Removal Pump with Tubing
Frequently Purchased Together
Product Details
Product Details
- No Float, No Problems. ClearVues IQ Technology and float-less Sensor make this the most advanced condensate pump ever.
- Runs at the minimum speed needed, saving wear on the pump.
- Its unique self-cleaning feature senses problems and automatically enters a self-cleaning mode using condensate water to fix the issue.
- Features a clear bottom tank to easily check the water level
- The float-less sensor eliminates the problems associated with conventional condensate pumps such as debris fouling, sunken floats, and misalignment, no float, no problem.
- Senses how fast the condensate is entering the tank and adjusts to the lowest effective speed, making it quieter than a regular pump while also keeping the tank clear.
- Can provide up to 22ft of lift if needed and runs at the minimum speed needed, saving wear and tear.
- Includes specially designed rubber feet that dampen vibration and noise making ClearVue™ quiet and easy to live with.
Documents
Specifications
- AMP:
- 1.9
- Capacity:
- 0.5 gal
- Collection:
- ClearVue™
- Cord Length:
- 6 ft
- Depth:
- 7-1/2 in
- Flow Rate:
- 1.6 gpm
- Height:
- 6-7/10 in
- Length:
- 11-4/5 in
- Maximum Feet of Head:
- 22
- Origin:
- Global
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Furnaces
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 5-9/10 in