Clipstrip™
Frequently Purchased Together
Product Details
Product Details
- Clipstrip™ is a powerful pocket light available in 140 lumens with a magnetic clip
- Includes AAA batteries
Specifications
- Collection:
- Clipstrip™
- Color Finish Name:
- Camouflage
- Depth:
- 1 in
- Light Bulb Type:
- LED
- Lumens:
- 140
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Work Light
- UL Listed:
- No
- Volts:
- 4.5V