This product requires certification to purchase.

3 ft CoilShot Wand

You last purchased this on
 
DiversiTech®

CoilShot® 3 ft CoilShot Wand

  • Fast #
  • Part #DIVSCCSWAND
  • Item #7221268
  • Manufacturer Part #SC-CS-WAND
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

CoilShot® 3 ft CoilShot Wand

  • Fast #
  • Part #DIVSCCSWAND
  • Item #7221268
  • Manufacturer Part #SC-CS-WAND
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick connect fitting
  • Heavy-duty aluminum wand
  • Unique wand tip to backflush coils
  • Requires Certification

Documents


Specifications

Application:
Condenser Coils, Rooftop Unit
Collection:
CoilShot®
Color:
Stainless
Height:
2 in
Material:
Aluminum
Size:
3 ft
Width:
6 in