This product requires certification to purchase.

Compressor Lead 12 in. with Butt 3-Pack

You last purchased this on
 
DiversiTech®

Compressor Lead 12 in. with Butt 3-Pack

  • Fast #
  • Part #DIVCC33
  • Item #3184252
  • Manufacturer Part #CC33
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Compressor Lead 12 in. with Butt 3-Pack

  • Fast #
  • Part #DIVCC33
  • Item #3184252
  • Manufacturer Part #CC33
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12 in compressor leads
  • Ideal for replacing corroded wiring
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Gauge (metal):
12 ga
Length:
9-1/4 in
Package Quantity:
Pack of 3
Product Type:
Compressor Leads
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
28V