This product requires certification to purchase.

Compressor Terminal 100 Pack

You last purchased this on
 
DiversiTech®

Compressor Terminal 100 Pack

  • Fast #
  • Part #DIVCC32C
  • Item #3184148
  • Manufacturer Part #CC32C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Compressor Terminal 100 Pack

  • Fast #
  • Part #DIVCC32C
  • Item #3184148
  • Manufacturer Part #CC32C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The only terminals recommended for the wiring of compressors
  • Made from a phosphorous bronze material to allow for a very tight grip while allowing full current flow
  • Requires Certification

Specifications

Color Finish Name:
Silver
Length:
1/4 in
Package Quantity:
Pack of 100
UL Listed:
No
Width:
3-3/4 in