Condensate Cop™
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: 18 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Position anywhere along secondary drain pan
- Adjustable activation height - minimum 1.5"
- Sensor assembly swivels to accommodate drain pans with sloped sides
- Clamps easily over the edge of all drain pan types, including formed plastic and galvanized sheet metal
Documents
Specifications
- AMP:
- 1.5
- Brand Model Compatibility:
- HVAC Drain Pans
- Collection:
- Condensate Cop™
- Color Finish Name:
- Red
- Height:
- 2-1/4 in
- Length:
- 6-1/2 in
- Material:
- Metal, Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 3-1/2 in