Condensate Switch 7-19/20 in.
Condensate Switch 7-19/20 in.
Frequently Purchased Together
Product Details
Product Details
- Tee
- Easily accessible for service
- Flexible red wire or yellow wire connection
- Complies with applicable NEC Codes
- Conforms to UL508
Documents
Specifications
- AMP:
- 1.5
- Brand Model Compatibility:
- Various 3/4 in Drain Lines
- Color Finish Name:
- Red, White
- Height:
- 2-1/5 in
- Length:
- 7-19/20 in
- Material:
- Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 5-3/10 in