Condensate Switch 9-3/5 in.
Condensate Switch 9-3/5 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 960-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Turns off equipment with as few as 1-2 drops of water detection
- LED indicators confirm system status
- Connect multiple switches to expand protection area
- Flexible placement options
Documents
Specifications
- AMP:
- 1.5
- Brand Model Compatibility:
- HVAC Units
- Color Finish Name:
- Blue
- Height:
- 1-11/20 in
- Length:
- 9-3/5 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3 in
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 8 in