Pro-Treat 200 Condensate Pan Treatment - Economy 200 Tablets
Pro-Treat 200 Condensate Pan Treatment - Economy 200 Tablets
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: 0 Available in Pittsburgh, PA - Available in 4 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Helps maintain clean drain pan, saving time and money
- Eliminates drain pan odors
- Prevents pan overflow and damage
- Safe, non-corrosive and 100% soluble
- Tablets are 100% soluble and do not form any deposits in the pan or drain line
- Dosage: 3 tablets per 3 tons each month
Documents
Specifications
- Length:
- 2-3/8 in
- Material:
- Plastic
- Package Quantity:
- Pack of 200
- Size:
- 16-1/5 oz
- Width:
- 2-3/8 in