Locking Valve Cover (2 Pack)
Cop Cap™ Locking Valve Cover (2 Pack)
Frequently Purchased Together
Product Details
Product Details
- An effective way to discourage and prevent the removal of refrigerant. COP-CAP™ fits this standard service valve on all central AC units and mini-splits. It helps prevent access by unauthorized persons & can only be removed with the included special tool.
- Seals service valve to prevent leaks.
- Prevents illegal venting or theft of refrigerant.
- Stops unauthorized access in unsecured areas.
- All brass design prevents corrosion.
- Easy to use and install.
- Includes 2 caps with locking wrench.
Specifications
- Collection:
- Cop Cap™
- Color Finish Name:
- Brass
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 5-1/2 in
- Origin:
- Global
- Package Quantity:
- Pack of 2
- Product Type:
- Valve Cap
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Weight:
- 0.2 lb
- Width:
- 4 in