This product requires certification to purchase.

Copper Insulated Staple

You last purchased this on
 
DiversiTech®

Copper Insulated Staple

  • Fast #
  • Part #DIVED273CX
  • Item #3756222
  • Manufacturer Part #ED273CX
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Copper Insulated Staple

  • Fast #
  • Part #DIVED273CX
  • Item #3756222
  • Manufacturer Part #ED273CX
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Insulated copper finish.
  • Size #5
  • Requires Certification

Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Height:
1/2 in
Length:
6-1/4 in
Material:
Copper
Width:
4-1/10 in