DBF Series
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The DiversiTech® DBF163S 3/8 in sweat 16 cubic inch bi-flow drier is designed specifically for heat pump or reverse cycle application the core design filters out contaminant particles down to 25 microns it's powder paint exterior coating surpasses the 500 hour ASTM salt spray test and resists corrosion
- 100 percent copper sweat fitting
- External check valves are not required since they are incorporated within the filter dryer shell
- Desiccant core provides reliable and effective removal of solid contaminants, acid, and moisture
- Core is cushioned in fiber gaskets to protect core and insure trouble-free performance
Specifications
- A2L Compatible:
- No
- Application:
- Heat Pump, Commercial
- Capacity:
- 16 cu in
- Collection:
- DBF Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- Bi-Flow Filter Drier
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Refrigerant:
- R-410A