Devco®
Frequently Purchased Together
Product Details
Product Details
- These insulated terminals crimp to the wires which relieves the need to solder.
- Insulated ring terminals are color coded for easy identification.
- Manufactured from high strength electrolytic copper alloy.
- Electro-Tin Plated for corrosion resistance.
- Easy entry expanded insulation eliminates strand “Hang Up”, increasing crimping rates and provides mechanical strain relief.
Specifications
- Brand Model Compatibility:
- No. 10 12-10 ga Wire
- Color Finish Name:
- Yellow
- Height:
- 1 in
- UL Listed:
- No
- Width:
- 3 in