Devco®
Frequently Purchased Together
Product Details
Product Details
- The Devco® 7102CX red anchor, 1/4 in. Drill bit is included, #10 x 1-1/4 in. screw size are designed for light temperature-duty anchor applications, these ribbed plastic anchors prevent the anchor from turning in the hole during installation. This product was made by DiversiTech for the DiversiTech branded items
- Lightweight anchor holds screw securely in place
- For use on drywall or masonry
- Pack of 100
Specifications
- Collection:
- Devco®
- Color Finish Name:
- Red
- Depth:
- 1-1/4 in
- Diameter:
- 1/4 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 100
- Product Type:
- Anchor Kit
- Size:
- #10
- Width:
- 7 in