12 oz. Foam Sealant
12 oz. Foam Sealant
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One-component foam sealant
- Air-moisture cure
- Tack free in 20 minutes, fully cured in 12 hours
- Non-toxic when cured
- Paintable
- Use for insulating and sealing around windows, doors, pipes, ducts and vents
Documents
Specifications
- Application:
- Doors, Duct, Vent, Windows
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polyurethane
- NSF Certified:
- No
- Product Type:
- Foam Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 12 oz
- UL Listed:
- Yes
- Width:
- 2-1/2 in