This product requires certification to purchase.

5-4/5 in. Hex Key Adapter

You last purchased this on
 
DiversiTech®

5-4/5 in. Hex Key Adapter

  • Fast #
  • Part #DIV1839046
  • Item #7025458
  • Manufacturer Part #1839046
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

5-4/5 in. Hex Key Adapter

  • Fast #
  • Part #DIV1839046
  • Item #7025458
  • Manufacturer Part #1839046
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Smart features that save your knuckles and your time. Our Straight Service Wrench makes changing sizes quick and easy. Our Offset Service Wrench makes maneuvering around cramped spaces second nature.
  • The reversible Ratchet Wrench has square openings of 1/4” and 3/16” on one end and 3/8” and 5/16” on the other end. And, when it comes to accessing liquid- and suction-based valves, reach for our Hex Key Adapter. It works on 3/16” and 5/16” hex valves.
  • Smart features that save your knuckles and your time
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
5-4/5 in
Material:
Metal
Number of Tools Included:
1
Tool Type:
Hex Key
Width:
2/5 in