Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wire range #12-10
- Made in the United States
- High Temperature Female Slip-On constructed of nickel plated steel
Specifications
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Female
- End Connections:
- Female
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 5-2/5 in
- Wire Gauge (AWG):
- 12 ga - 10 ga