Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- #8 x 3/4 in self-drilling and self-tapping
- Full 1/4 in head will not strip out of hex driver opening
- Heat treated tapered point will not break or walk
- Packaged in resealable plastic cartons
- Packaged in resealable plastic cartons.
Specifications
- Color Finish Name:
- Silver
- Depth:
- 5-7/10 in
- Drive Type:
- Hex
- Head Diameter:
- 1/4 in
- Length:
- 8 in
- Material:
- Steel
- Package Quantity:
- Pack of 500
- Product Type:
- Sheet Metal Screw
- Screw Head:
- Slotted Hex Head
- Size:
- #8
- Thread Length:
- 3/4
- Thread Size:
- 8 mm