Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These male terminals crimp to the wires which relieves the need to solder
- Fully insulated in either vinyl or nylon
- Insulated male slip-on
- Wire range 22-18, tab size 0.250
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1/4 in
- Material:
- Plastic
- Product Type:
- Adapter
- UL Listed:
- No
- Width:
- 3 in
- Wire Gauge (AWG):
- 16 ga - 14 ga