This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV60219
  • Item #3757110
  • Manufacturer Part #60219
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV60219
  • Item #3757110
  • Manufacturer Part #60219
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • These insulated terminals crimp to the wires which relieves the need to solder
  • Wire range 22-18, tab size 0.250
  • Made with vinyl or nylon
  • Requires Certification

Specifications

Color Finish Name:
Silver
End Connection 1:
Male Slip
End Connections:
Male Slip
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
1/4 in
Material:
Plastic
Product Type:
Connector, Insulated
UL Listed:
No
Width:
3 in
Wire Gauge (AWG):
22 ga - 18 ga