Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These insulated terminals crimp to the wires which relieves the need to solder
- Insulated spades
- Wire range 12-10, stud #8
- Electro-tin plated for corrosion resistance
- Wire range stamped on the surface for easy interpretation
- Easy entry expanded insulation eliminates strand "hang up" increasing crimping rates and provides mechanical strain relief
Specifications
- Color Finish Name:
- Silver
- Height:
- 11/20 in
- Material:
- Copper Alloy
- Product Type:
- Spade
- UL Listed:
- No
- Width:
- 3 in
- Wire Gauge (AWG):
- 12 ga - 10 ga